References
Draper Expert:52958
Rubix:382A3779
Manufacturer :52958
EAN:5059482005862
Product details : DRAPER EXPERT 52958 HD STEEL SHELVING UNIT 5 SHELVES 1220X610X1830MM
Heavy-duty and robust steel shelving unit with five adjustable shelves. Coated in a powder finish to protect against corrosion. Each shelf can carry up to 580kg (evenly distributed) giving a total of 2900kg. Boltless for easy assembly. Dimensions: 1220 x 610 x 1830mm
Technical specifications
Attributes
| Height | 1830 mm |
|---|---|
| Depth | 610 mm |
Show UNSPSC/ECL@SS
£ 213.68 excl. VAT
/ Each
£ 256.42 incl. VAT
- Delivery usually within ( 7 ) days

