References
Bunker:27892
Rubix:390A4446
Manufacturer :27892
Product details : BUNKER 27892 17PCS MODULAR 3 TIER RACK HARDWOOD 750MM
Maximise your storage efficiency and keep your tools within easy reach with the BUNKER® modular 3-tier racking system with hardwood shelving and pegboards. This 17-piece unit is part of the BUNKER® modular storage system, designed to make tool organisation and storage a breeze.
Crafted from high-grade steel and shielded with a durable matt black textured powder coat finish, this racking system is built to withstand even the most demanding workshops. The industrial-grade powder coating ensures the finish resists scratches, chips, and corrosion, making it ideal for long-term use.
Each pegboard features pre-cut holes, allowing you to easily hang tools and keep them readily accessible. Measures 750mm.
Important Information: Bunker Hardwood Worktops and Shelves
Bunker worktops and shelves are made from hardwood and are sealed with a clear lacquer. Wood is a natural material, and no two tops will be identical in appearance.
There will be a natural variation in colour, grain and will not be an exact match to any representation in brochures or on websites.
Wooden tops are not suitable for use in damp environments and require maintenance to retain and preserve their appearance.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 741.67 excl. VAT
/ Each
£ 890.00 incl. VAT
- Delivery usually within ( 7 ) days

