References
Bunker:28096
Rubix:390A4481
Manufacturer :28096
Product details : BUNKER 28096 WORKBENCH WITH WOOD WTOP AND PEGPOWER 1550MM
Discover the BUNKER® workbench, designed with built-in electricity access for using power tools. It features a sturdy hardwood worktop, providing a dependable workspace. The steel pegboard includes an integrated power strip with two rubber grommets for easy power access. The workbench is also height adjustable for user comfort and has adjustable feet to ensure stability on uneven surfaces. Explore more versatile garage and workshop solutions within the BUNKER® storage range by browsing our online stockists today.
Technical specifications
Attributes
| Width | 1830 mm |
|---|---|
| Depth | 610 mm |
Show UNSPSC/ECL@SS
£ 691.66 excl. VAT
/ Each
£ 829.99 incl. VAT
- Delivery usually within ( 7 ) days

