References
Draper:37659
Rubix:390A3993
Manufacturer :37659




Technical specifications
| Diameter | 4.8 mm |
|---|---|
| Length | 10.2 mm |
| Material/finishing | aluminium |
Product details : DRAPER 37659 BLIND RIVETS 4.8X10.2MM 800PCS
Aluminium rivets with steel mandrel. 4.8mm rivets in tubs of approx. 800.
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 10.2 mm |
| Material/finishing | aluminium |
| Type | blind rivets |
Show UNSPSC/ECL@SS
£ 26.58 excl. VAT
/ Each
£ 31.90 incl. VAT
- Delivery usually within ( 7 ) days