References
Draper:14012
Rubix:381A8010
Manufacturer :14012
EAN:5010559140121



Product details : DRAPER 14012 4.8X16MM RIVET-(50 PER CARD)
Aluminium rivets with steel mandrel. Average contents 50 rivets per card.
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Aluminium |
| Type | 4.8x16mm rivet-(50 per card) |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 7 ) days
