References
Draper:60969
Rubix:382A4803
Manufacturer :60969
EAN:5010559609697



Product details : DRAPER 60969 3M 2.5T CAR R/T/DOWN STRAP
Quality polyester webbing with two 'J' hooks and strapping to secure around a vehicles wheel when on a trailer. Stock Nos. 60970 - S.W.L. 2250kg (breaking strain 4500kg); 60969 - S.W.L. 2500kg (breaking strain 5000kg).
Technical specifications
Attributes
| Model | 60969 |
|---|---|
| Type | 3m 2.5t car r/t/down strap |
| Weight | 2500 kg |
| Sealing | open |
| Tensioning force | heavy |
Show UNSPSC/ECL@SS
£ 27.23 excl. VAT
/ Each
£ 32.68 incl. VAT
- Delivery usually within ( 7 ) days
