References
Draper:60961
Rubix:382A4797
Manufacturer :60961
EAN:5010559609611

Product details : DRAPER 60961 4M TIE/DOWN STRAP
Quality polyester webbing with cam locking buckle. S.W.L. 60kg (breaking strain 120kg) per strap.
Technical specifications
Attributes
| Model | 60961 |
|---|---|
| Type | tie down strap, 4m x 25mm, 60kg |
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
- Delivery usually within ( 7 ) days
