References
Draper:60962
Rubix:382A4798
Manufacturer :60962
EAN:5010559609628

Product details : DRAPER 60962 2.5M 125KG TIE DOWN STRAP 2PK
Quality polyester webbing with two 'S' hooks. S.W.L. 125kg (breaking strain 250kg) per strap.
Technical specifications
Attributes
| Model | 60962 |
|---|---|
| Type | ratcheting tie down strap set (2-piece) with s hooks |
| Weight | 125 kg |
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
- Delivery usually within ( 7 ) days
