References
Draper:11856
Rubix:238A0184
EAN:5010559118564

Product details : DRAPER 11856 3W INSPECTION LIGHT
3W COB inspection lamp with high and low 2 light settings producing 170 lumen output and an SMD LED torch on the tip. Charged via a micro USB cable. Manufactured from shock-resistant plastic and fitted with adouble pivot enabling the lamp to be folded flat or used at any angle and fitted with amagnetic base for hands-free operation. Supplied with a micro USB to USB cable.
Technical specifications
Attributes
| Luminance | 170 lm |
|---|---|
| Power | 3 W |
| Colour | green |
| Model | ril/sl170/g |
Show UNSPSC/ECL@SS
£ 11.91 excl. VAT
/ Each
£ 14.29 incl. VAT
- Delivery usually within ( 7 ) days
