TAMLITE XCMF30WDLP XCITE MICROFLOOD 30W LED WHITE6000K (L)210 MM X (H)
Miniflood Light
See technical informationSee documentsReferences
Tamlite:XCMF30WDLP
Rubix:234A6527

Documents
Product details : TAMLITE XCMF30WDLP XCITE MICROFLOOD 30W LED WHITE6000K (L)210 MM X (H)
Xcite Microflood 30W LED White 6000K (L)210 mm x (H)147 mm x (W)210 mm x (D)35 mm
Technical specifications
Attributes
| Luminance | 2000 lm |
|---|---|
| Power | 30 W |
Show UNSPSC/ECL@SS
£ 73.26 excl. VAT
/ Each
£ 87.91 incl. VAT
- Delivery usually within ( 3 ) days
