References
Draper:03185
Rubix:381A5949
Manufacturer :03185
EAN:5059482047916
Product details : DRAPER 03185 30W 3300LM FOLDING SITELIGHT
This 3,300 lumens rechargeable folding SMD LED site light gives an even spread of light through a beam angle of 100 degrees. The colour temperature is 6,000 to 6,500K – cool white to daylight – meaning fewer shadows, and there are three output settings: 100%, 50% and 30%. Made from cast aluminium, carbon steel and toughened glass, the rechargeable folding light has a power bank with a running time of four hours (at maximum setting). The light is IP65 and IK06 rated, with bumpers for added protection, and there is a USB output for a smartphone. It is supplied with a 230V UK BS approved three-pin plug. This 3,3000 lumens rechargeable folding SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.
Technical specifications
Attributes
| Luminance | 3300 lm |
|---|
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
- Delivery usually within ( 7 ) days

