FUSION LAMPS EDLED/GU10/5CW/DIM 5W GU10 240V LED DIMMABLE 4000K (L)56
Lamp
See technical informationSee documentsReferences
Fusion Lamps:EDLED/GU10/5CW/DIM
Rubix:234A7462

Documents
Product details : FUSION LAMPS EDLED/GU10/5CW/DIM 5W GU10 240V LED DIMMABLE 4000K (L)56
5W GU10 240V LED Dimmable 4000K (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 440 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
