FUSION LAMPS EDD18/835 18W G24D-2 2P DOUBLE COMPACT 3500 (L)153 MM X (
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDD18/835
Rubix:234A7343

Product details : FUSION LAMPS EDD18/835 18W G24D-2 2P DOUBLE COMPACT 3500 (L)153 MM X (
18W G24d-2 2P Double Compact 3500 (L)153 mm x (Dia)28 mm
Technical specifications
Attributes
| Luminance | 1206 lm |
|---|---|
| Power | 18 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 5.06 excl. VAT
/ Each
£ 6.07 incl. VAT
- Delivery usually within ( 3 ) days
