FUSION LUMINAIRES DLWAR200 200W WARDEN FLOODLIGHT 220-240V AC BLACK (H
Warden
See technical informationReferences
Fusion Lamps:DLWAR200
Rubix:234A7309

Product details : FUSION LUMINAIRES DLWAR200 200W WARDEN FLOODLIGHT 220-240V AC BLACK (H
200W Warden Floodlight 220-240V AC Black (H)300 mm x (W)430 mm x (D)80 mm
Technical specifications
Attributes
| Luminance | 22000 lm |
|---|---|
| Power | 200 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 334.98 excl. VAT
/ Each
£ 401.98 incl. VAT
- Delivery usually within ( 3 ) days
