References
Draper:03192
Rubix:381A5953
Manufacturer :03192
EAN:5059482047954

Product details : DRAPER 03192 30W 3300LM TRIPOD SITELIGHT
This 3,300 lumens telescopic tripod SMD LED site light gives an even spread of light through a beam angle of 100 degrees, with a colour temperature of 6,000 to 6,500K – cool white to daylight – meaning fewer shadows. Made from cast aluminium and toughened glass with bumpers for added protection, the slim tripod site light has a durable aluminium die-cast housing and is adjustable to a maximum extended height of 1.3m, with a minimum lowered height of 0.8m. The site light is suitable for industrial use and is IP65 and IK06 rated. It comes supplied with a 3m VDE cable and an approved 110V plug. This 3,300 lumens telescopic tripod SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.
Technical specifications
Attributes
| Luminance | 3300 lm |
|---|---|
| Voltage | 110 V |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 7 ) days
