References
Draper:02255
Rubix:381A5754
Manufacturer :02255
EAN:5059482032943
Product details : DRAPER 02255 D20 12V IN-CAR BATTERY CHARGER
Part of the D20 multi-tool battery system, this in-car battery charger is designed to charge batteries in the D20 range. Featuring a charge level indicator and enhanced ventilation and cooling to prevent overheating. It can be easily plugged into the vehicle cigarette socket and comes with a 1.8m cable. E-Mark certified for in-car use. Suitable for 2.0Ah, 3.0Ah, 4.0Ah and 5.0Ah D20 batteries.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 2.2 A |
Show UNSPSC/ECL@SS
£ 29.99 excl. VAT
/ Each
£ 35.99 incl. VAT
- Delivery usually within ( 7 ) days

