References
Draper:52985
Rubix:382A3792
Manufacturer :52985
EAN:5059482005886
Product details : DRAPER 52985 16-20AMP 12/24V BATTERY CHARGR
For workshop and home use. Suitable for conventional lead acid batteries up to 250Ah. Well-designed convenient machine with cable storage and fitted with an integral carry handle. Supplied with insulated copper leads and battery clips.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 83.91 excl. VAT
/ Each
£ 100.69 incl. VAT
- Delivery usually within ( 7 ) days

