References
Schumacher Electric:12881
Rubix:390A3997
Manufacturer :12881
Product details : SCHUMACHER 12881 SPX457 6/12V BATTERY CHARGER AND MAINTAINER 1A
This durable battery charger and maintainer from Schumacher is designed for both lead acid and lithium batteries with 6V and 12V capacities up to 32Ah. It is microprocessor controlled. Once the charging process is complete, the unit automatically switches to maintenance mode, ensuring that the battery remains fully charged and extending its lifespan. It features protective bumpers and safeguards against reverse polarity, sparks, and overheating. It is ideal for winter storage as it includes a trickle charge function and overcharge protection.
Technical specifications
Attributes
| Amperage | 1 A |
|---|
Show UNSPSC/ECL@SS
£ 56.18 excl. VAT
/ Each
£ 67.42 incl. VAT
- Delivery usually within ( 7 ) days


