SCHUMACHER 13101 BATTERY CHARGER AND MAINTAINER

Draper

See technical information

References

Schumacher Electric:13101
Rubix:381A7937
Manufacturer :13101
EAN:5010559131013
brand logo

Product details : SCHUMACHER 13101 BATTERY CHARGER AND MAINTAINER


This durable battery charger and maintainer from Schumacher is designed for lead acid and lithium batteries with 12V capacity up to 200Ah. It is microprocessor controlled. Once the charging process is complete, the unit automatically switches to maintenance mode, ensuring that the battery remains fully charged and extending its lifespan. It features protective bumpers and safeguards against reverse polarity, sparks, and overheating. There is also a suspension hook for convenience. It is ideal for winter storage as it includes a trickle charge function and overcharge protection.

Technical specifications


Attributes
£ 137.44 excl. VAT
/ Each
£ 164.93 incl. VAT
  • Delivery usually within ( 7 ) days