References
Draper:97914
Rubix:382A9109
Manufacturer :97914
EAN:5010559979141
Product details : DRAPER 97914 D20 2.4A BATTERY CHARGER
Part of the D20 multi-tool battery system, this battery charger is designed to charge batteries in the D20 range. Featuring a charge level indicator. Suitable for 2.0Ah, 3.0Ah, 4.0Ah and 5.0Ah D20 batteries.
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Amperage | 2.4 A |
Show UNSPSC/ECL@SS
£ 18.31 excl. VAT
/ Each
£ 21.97 incl. VAT
- Delivery usually within ( 7 ) days

