References
Draper:52965
Rubix:242A7347
Manufacturer :52965
Product details : DRAPER 52965 BATTERY CHARGER 12V
For workshop and home use. Suitable for conventional lead acid batteries up to 200Ah. Well-designed convenient machine with cable storage and fitted with an integral carry handle. Supplied with insulated copper leads and battery clips.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 14 A |
Show UNSPSC/ECL@SS
£ 88.36 excl. VAT
/ Each
£ 106.03 incl. VAT
- Delivery usually within ( 7 ) days

