References
Draper:53000
Rubix:382A3797
Manufacturer :53000
EAN:5059482005893
Product details : DRAPER 53000 20-25AMP 12/24V BATTERY CHARGR
For workshop and home use. Suitable for conventional lead acid batteries up to 300Ah. Well-designed convenient machine with cable storage and fitted with an integral carry handle. Supplied with insulated copper leads and battery clips.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 25 A |
Show UNSPSC/ECL@SS
£ 92.51 excl. VAT
/ Each
£ 111.01 incl. VAT
- Delivery usually within ( 7 ) days

