References
Draper:70548
Rubix:382A6218
Manufacturer :70548
EAN:5010559705481
Product details : DRAPER 70548 16A 12V/24V BATTERY CHARGER
Microprocessor controlled battery charger suitable for lead-acid, Gel, AGM and MF batteries. Fitted with a large easy to read LCD screen and a mode selection control panel, polarity protection, onboard power cord storage, clamp holder and 2 x USB ports. The rugged housing helps protect the internal microprocessor and is fitted with heavy duty carry handles.
Technical specifications
Attributes
| Voltage | 12/24 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 87.51 excl. VAT
/ Each
£ 105.01 incl. VAT
- Delivery usually within ( 7 ) days

