References
Mennekes:3796
Rubix:45028595
EAN:4015394099253
Product details : MENNEKES 16A PLUG 3796
Plug PowerTOP® 3796
-screw terminals
-highly heat resistant contact carrier
-nickel plated contacts
-cable gland and external cable grip
-screw terminals
-highly heat resistant contact carrier
-nickel plated contacts
-cable gland and external cable grip
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 29.62 excl. VAT
/ Each
£ 35.54 incl. VAT
- In stock: Next day delivery

