References
Draper:53168
Rubix:382A3861
Manufacturer :53168
EAN:5059482005954
Product details : DRAPER 53168 10A 12V BATTERY CHARGER
Easy to use microprocessor controlled 12V battery charger. The mode selection control panel includes battery reconditioning (desulphation), the option to display volts/amps, a charge button and the ability to select the charge rate: 1A, 3A, 5A, and 10A. There is an LCD screen with easy to read icons. Rugged design fitted with on-board cord storage and clamp holder. There are also two USB ports for charging mobile devices.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 77.92 excl. VAT
/ Each
£ 93.50 incl. VAT
- Delivery usually within ( 7 ) days


