References
Draper:53490
Rubix:382A3908
Manufacturer :53490
EAN:5059482006036
Product details : DRAPER 53490 6A 12V SMART BATTERY CHARGER
This portable 6A smart charger does more than just charge 6V and 12V vehicle batteries. It has the ability to activate, analyse and recondition the battery in 10-steps, making it ideal for deep discharged batteries. The charger can be connected to a Lead-Acid or Lithium battery for a long duration without the risk of overcharging. It can also be used in winter temperatures as low as -20°C. It is easy to use and a cost-effective solution to keep batteries in good condition all year round.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 58.66 excl. VAT
/ Each
£ 70.39 incl. VAT
- Delivery usually within ( 7 ) days

