• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER 64828 PLUGGING CHISEL 250MM PKD

DRAPER 64828 PLUGGING CHISEL 250MM PKD

Draper

See technical information
References
Draper:64828
Rubix:382A5409
Manufacturer :64828
EAN:5010559648283
brand logo
brand logo

Product details : DRAPER 64828 PLUGGING CHISEL 250MM PKD


Fluted angled blade chisel designed to remove mortar between bricks. Octagonal shank with ground cutting edge.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

LEGRAND RED PLUG 3P16A 052243GEWISS GW62488 32A 2P+E 220V 90S.S.OUT.IP44 50/60HZ 6H (L)170 MM X (W)DRAPER 38322 DRAIN PLUG KEY 11MM SQUAREWALTHER 210306 16A 2P+E 240V PLUG (L)143 MM X (DIA)51 MMDRAPER 83797 M4X0.7 TAPER & PLUG TAP SETDRAPER 12397 GLOW PLUG SOCKET SET 3/8IN AND 1/4IN SQ DR 18PCSLEGRAND 052284 LEGRAND 3P+N+E STRAIGHT MOBILE IP44 16A 415VLEWDEN PM32/2800FPB CONN 32A 5P 415V IP44 6H MULTIMAX (L)182 MMGEWISS GW62009H PRESA MOB.HP IP44 3P+N+T 16A 400V 6H (L)144 MM X (DIA)DRAPER 83796 M3.5X0.6 TAPER & PLUG TAP SETDRAPER 38329 DRAIN PLUG KEY SETDRAPER 08962 110 VOLT BS 32AMP SITE SOCKETLEWDEN PM16/1100FPB PLUG 16A 3P 240V IP44 6H MULTIMAX (L)127 MMGEWISS GW62493 32A 3P+N+E 380V 90S.S.OUT.IP44 50/60HZ (L)170 MM X (W)1DRAPER 38325 DRAIN PLUG KEY 3/8 SQUARE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap