References
Draper:03215
Rubix:269A7156
Manufacturer :03215

Product details : DRAPER 03215 230V LED TRIPOD SITE LIGHT 2 X 50W 11000 LUMENS
This 11,000 lumens telescopic slim tripod twin head (5,500 lumens per light) SMD LED site light gives an even spread of light through a beam angle of 100 degrees. The colour temperature is 6,000 to 6,500K – cool white to daylight – meaning fewer shadows. Made from cast aluminium and toughened glass with bumpers for added protection, the slim tripod site light has a durable aluminium die-cast housing and is adjustable to a maximum extended height of 1.5m, with a minimum lowered height of 0.8m. The site light is suitable for industrial use and is IP65 and IK06 rated. It comes supplied with a 3m VDE cable and an approved 230V plug. This 11,000 lumens telescopic slim tripod SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.
Technical specifications
Attributes
| Luminance | 5500 lm |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 56.94 excl. VAT
/ Each
£ 68.33 incl. VAT
- Delivery usually within ( 7 ) days
