FUSION LAMPS EDCMHTC70WW 70W G8.5 CERAMIC CAPSULE M/H 3000K (L)85 MM X
Capsule Lamp
See technical informationReferences
Fusion Lamps:EDCMHTC70WW
Rubix:234A7362

Product details : FUSION LAMPS EDCMHTC70WW 70W G8.5 CERAMIC CAPSULE M/H 3000K (L)85 MM X
70W G8.5 Ceramic Capsule M/H 3000K (L)85 mm x (Dia)14.5 mm
Technical specifications
Attributes
| Luminance | 7000 lm |
|---|---|
| Power | 70 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 54.47 excl. VAT
/ Each
£ 65.36 incl. VAT
- Delivery usually within ( 3 ) days
