REDASHE JGP300 RECHARGEABLE PROFESSIONAL MINI WORK LIGHT

Professional mini work light

See technical information
References
Redashe:JGP300
Rubix:302A3076
brand logo
Technical specifications
Luminance500 lm

Product details : REDASHE JGP300 RECHARGEABLE PROFESSIONAL MINI WORK LIGHT


The professional mini work light provides a bright light output of approximately 500 lumens on the main light and 70 lumens from the end torch.

Strengths

  • 300 Lumen Main Light
  • 500 Lumen Boost Mode
  • 70 Lumen End Light
  • Run Time: 3 - 4 Hours
  • Full Charge Time: 2 Hours
  • Charging Indicator
  • Aluminium Housing
  • Built-In Magnet on the Clip
  • USB C Style Charging
  • IP54 Rated

Technical specifications


Attributes
Luminance500 lm
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
  • Usually arrives within 14 working days