References
Draper:98346
Rubix:216A0097
Manufacturer :98346

Product details : DRAPER 98346 INSPECTION LAMP 7 WATT
7W, COB LED inspection lamp with an SMD LED torch built into the pivoting and swivelling head allowing the light to be used in any 360° position. Fitted with a dimming function delivering a light output of between 70 and 700 lumens, a power indicator, a convenient magnetic base and a hook for hands-free use. Supplied with a USB- C to USB-A cable, just plug into any USB-A charger for up to 15 hours of continuous use with a four-hour charging time (depending on the charger unit).
Technical specifications
Attributes
| Luminance | 700 lm |
|---|---|
| Power | 7 W |
| Colour | green |
| Voltage | 3.7 V |
| Model | 98346 |
Show UNSPSC/ECL@SS
£ 72.40 excl. VAT
/ Each
£ 86.88 incl. VAT
- Delivery usually within ( 7 ) days
