FUSION LAMPS CRLED/G45/BC/DIM 5W BC LED DIMMABLE GOLF BALL (CT (L)72 M
Ball Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/G45/BC/DIM
Rubix:234A7505

Documents
Product details : FUSION LAMPS CRLED/G45/BC/DIM 5W BC LED DIMMABLE GOLF BALL (CT (L)72 M
5W BC LED Dimmable Golf Ball (CT (L)72 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
