References
Draper:03183
Rubix:381A5948
Manufacturer :03183
EAN:5059482047909
Product details : DRAPER 03183 20W 2200LM FOLDING SITELIGHT
This 2,200 lumens rechargeable folding SMD LED site light gives an even spread of light through a beam angle of 100 degrees. The colour temperature is 6,000 to 6,500K – cool white to daylight – meaning fewer shadows, and there are three output settings: 100%, 50% and 30%. Made from cast aluminium, carbon steel and toughened glass, the rechargeable folding light has a power bank with a running time of four hours (at maximum setting). The light is IP65 and IK06 rated, with bumpers for added protection, and there is a USB output for a smartphone. It is supplied with a 230V UK BS approved three-pin plug. This 2,2000 lumens rechargeable folding SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.
Technical specifications
Attributes
| Luminance | 2200 lm |
|---|
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 7 ) days

