References
ILME:PE3263PV
Rubix:234A8107
Documents
Product details : ILME PE3263PV COUPLER 32A 240V 3P
Coupler 32A 240V 3P
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 17.87 excl. VAT
/ Each
£ 21.44 incl. VAT
- Delivery usually within ( 3 ) days

