BOTT 16927008.19 800X550X965MOBILE 7 DRAWER CABINET+TOP TRAY&MAT
Drawer cabinet+top tray & mat
See technical informationReferences
Bott:16927008.19
Rubix:214A7608

Product details : BOTT 16927008.19 800X550X965MOBILE 7 DRAWER CABINET+TOP TRAY&MAT
verso mobile drawer cabinet 800mm x 550mm x 965mm with 7 x 50kg U.D.L. capacity drawers and a top tray with mat. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey / anthracite grey (RAL 7045/7016) powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm, high drawers.
Technical specifications
Attributes
| Height | 965 mm |
|---|---|
| Width | 800 mm |
| Depth | 550 mm |
| Type | mobile cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,032.06 excl. VAT
/ Each
£ 1,238.47 incl. VAT
- Delivery usually within ( 16 ) days