References
Facom:JET.7NM4A
Rubix:246A0615
EAN:3662424106804

Product details : FACOM JET.7NM4A ROLLCAB JETM4 7 DRAWERS BLACK
Worktop: Extra large work surface dimension 797 x 461 mm. 0,37 m2 static load resistance of 1000 kg.
Overall dimensions (L. x D. x H.): 1004 x 575 x 1005 mm.
4 wheels diameter 125mm 2 fixed, 2 swivel, each with a brake for an extra stability while working.
8 drawers roller cabinet = 32 modules distributed in the 60 and 130 mm drawers.
6 drawers height 60 mm = 24 modules.
2 drawers height 130 mm = 8 modules.
Supplied with 12 partitions JET2.15 for 60 mm drawers.
Total load in the drawers: 210 kg.
Total storage capacity: 200 litres.
Weight: 95 kg.
Worktop: Extra large work surface dimension 797 x 461 mm. 0,37 m2 static load resistance of 1000 kg.
Overall dimensions (L. x D. x H.): 1004 x 575 x 1005 mm.
4 wheels diameter 125mm 2 fixed, 2 swivel, each with a brake for an extra stability while working.
8 drawers roller cabinet = 32 modules distributed in the 60 and 130 mm drawers.
6 drawers height 60 mm = 24 modules.
2 drawers height 130 mm = 8 modules.
Supplied with 12 partitions JET2.15 for 60 mm drawers.
Total load in the drawers: 210 kg.
Total storage capacity: 200 litres.
Weight: 95 kg.
Overall dimensions (L. x D. x H.): 1004 x 575 x 1005 mm.
4 wheels diameter 125mm 2 fixed, 2 swivel, each with a brake for an extra stability while working.
8 drawers roller cabinet = 32 modules distributed in the 60 and 130 mm drawers.
6 drawers height 60 mm = 24 modules.
2 drawers height 130 mm = 8 modules.
Supplied with 12 partitions JET2.15 for 60 mm drawers.
Total load in the drawers: 210 kg.
Total storage capacity: 200 litres.
Weight: 95 kg.
Strengths
•A wide range of accessories is available and will allow you to customize your workstation according to your needs to make it a real workstation
Dedicated slots for 8 screwdrivers
Integrated ledges prevent tools from falling out while moving
Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles with safety hooks. No risk of opening while in motion
The high-quality self-closing system ensures closure and increases safety
More stability when working at a standstill
The trolley is delivered with the wheels already mounted
Accessories: The worktop and sides of the trolley can be fitted with a wide range of accessories, from the most basic to the most sophisticated
Top chest available as optional unit for added volume and flexibility
Warranty: The FACOM JET series is manufactured in France to the highest specifications and standards
Each model is carefully tested to evaluate and validate its performance and comes with a five year warranty
Dedicated slots for 8 screwdrivers
Integrated ledges prevent tools from falling out while moving
Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles with safety hooks. No risk of opening while in motion
The high-quality self-closing system ensures closure and increases safety
More stability when working at a standstill
The trolley is delivered with the wheels already mounted
Accessories: The worktop and sides of the trolley can be fitted with a wide range of accessories, from the most basic to the most sophisticated
Top chest available as optional unit for added volume and flexibility
Warranty: The FACOM JET series is manufactured in France to the highest specifications and standards
Each model is carefully tested to evaluate and validate its performance and comes with a five year warranty
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Permissible load | 1000 kg |
| Width | 1004 mm |
| Depth | 575 mm |
| Height | 1005 mm |
| Material | metal |
| Number of elements | 24 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 2,376.43 excl. VAT
/ Each
£ 2,851.72 incl. VAT
- Delivery usually within ( 14 ) days
