STANLEY CANTILEVER ROLLING WORKSHOP 1-94-210
Fatmax mobile cantilever trolley
See technical informationReferences
Stanley:1-94-210
Rubix:1436026
EAN:3253561942105



Product details : STANLEY CANTILEVER ROLLING WORKSHOP 1-94-210
Rolling workshop FatMax 54,9x73,3x41,3cm full accessibility
Strengths
Organiser with removable partitions for greater modularity and easier organisation.
Wide side handles for easy unloading of the cantilever.
Telescopic handle.
Latch for locking/unlocking the entire trolley.
V" notch in lid for additional cut-outs (cleats, tubes, PVC, etc.).
Safety lock to prevent accidental folding.
Large-diameter wheels for easy movement.
Wide side handles for easy unloading of the cantilever.
Telescopic handle.
Latch for locking/unlocking the entire trolley.
V" notch in lid for additional cut-outs (cleats, tubes, PVC, etc.).
Safety lock to prevent accidental folding.
Large-diameter wheels for easy movement.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 370x550x740 mm |
|---|---|
| Number of drawers | 3 |
| Permissible load | 9.9 kg |
| Width | 550 mm |
| Depth | 412 mm |
| Height | 733 mm |
| Number of elements | 3 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 170.94 excl. VAT
/ Each
£ 205.13 incl. VAT
- Delivery usually within ( 7 ) days