FACOM 512PC MECHANICAL TOOL SET WITH 8 DRAWER ROLLER CAB AND CHEST
Selection CM.160A with 8-drawer trolley JET.8GXL and box JET.C4GXL
See technical informationReferences
Facom:JET8.M160A
Rubix:80089012
EAN:3148517289741

Product details : FACOM 512PC MECHANICAL TOOL SET WITH 8 DRAWER ROLLER CAB AND CHEST
Industrial maintenance selection 528 tools
Technical specifications
Attributes
| Number of drawers | 8 |
|---|---|
| Permissible load | 170 kg |
| Width | 774 mm |
| Depth | 546 mm |
| Height | 1451 mm |
| Number of elements | 528 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 12,636.27 excl. VAT
/ Each
£ 15,163.52 incl. VAT
- Delivery usually within ( 14 ) days
