Gereedschapwagen with 9 drawers-2004 0810
Number of drawers | 9 |
---|---|
Colour | Blue |
Permissible load | 500 kg |
Logistic Weight | 91000 g |
---|---|
Number of drawers | 9 |
Colour | Blue |
Permissible load | 500 kg |
Width | 775 mm |
Depth | 475 mm |
Height | 985 mm |
Usually arrives within 14 working days