SPARTEX SSTRKIT5CTXK DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GREY
Drawer
See technical informationReferences
Spartex:UK-SSTRKIT5CTXK
Rubix:224A7584
Manufacturer :SSTRKIT5CTXK
Product details : SPARTEX SSTRKIT5CTXK DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GREY
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 1,018.76 excl. VAT
/ Each
£ 1,222.51 incl. VAT
- Delivery usually within ( 16 ) days

