verso mobile cabinet with 2 drawers, door and top tray WxDxH: 1050x550x965mm RAL 7035/5010
Number of drawers | 2 |
---|---|
Colour | Blue |
Permissible load | 61 kg |
Number of drawers | 2 |
---|---|
Colour | Blue |
Permissible load | 61 kg |
Width | 965 mm |
Depth | 550 mm |
Height | 1050 mm |
Usually arrives within 14 working days