References
Gedore:1578
Rubix:2524386
Manufacturer :9018140
EAN:4010886850084



Product details : GEDORE TOOL TROLLEY 6 DRAWER
Trolley with 6 drawers Body: Dimensions: H 930 x W 605 x D 375 mm Working platform in ABS, with 3 compartments for small parts With handle for easy pushing, pulling and turning Heel protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock 4 wide drawers (W 480 x D 325 x H 75 mm) 1 wide drawer (W 480 x D 325 x H 120 mm) 1 wide drawer (W 480 x D 325 x H 210 mm) All drawers open either side Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 20 kg Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue GEDORE Chassis Total load capacity 200 kg 2 high-performance wheels on roller bearings (fixed castors Ø 140 mm) 2 smooth running wheels on ball bearings (swivel castors Ø 100 mm), one with total brake The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads Accessories: 6 length- (LD) and 2 crosswise (CD) dividers from zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Special colours and designs available on request Delivery without tools and accessories
Technical specifications
Attributes
| Logistic Weight | 43500 g |
|---|---|
| Number of drawers | 6 |
| Permissible load | 200 kg |
| Width | 605 mm |
| Depth | 375 mm |
| Height | 930 mm |
| Material | steel |
| Number of elements | 6 |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 682.75 excl. VAT
/ Each
£ 819.30 incl. VAT
- Delivery usually within ( 8 ) days
