NTN BK1816 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - BK1816
See technical informationSee documentsReferences
NTN:BK1816
Rubix:205A1824
EAN:4547359027464



Documents
Product details : NTN BK1816 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, closed end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x16 mm |
|---|---|
| Logistic Weight | 25 g |
| Inner diameter | 18 mm |
| Outer diameter | 24 mm |
| Width | 16 mm |
| Sealing | open |
| Material | steel |
| Basic dynamic load, radial - Cr | 11800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Delivery usually within ( 3 ) days
