Drawn cup needle roller bearing closed end
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x26x26 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | BK..-RS |
Material | Steel |
Basic static load, radial - C0r | 20100 N |
Basic dynamic load, radial - Cr | 12700 N |
In stock: Next day delivery