INA BK1312-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK1312-A
Rubix:103A3298
Manufacturer :0001769660000
EAN:4012802454628

Product details : INA BK1312-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 13 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Sealing | open |
| Reference speed | 12900 rpm |
| Basic dynamic load, radial - Cr | 6800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
- Delivery usually within ( 7 ) days
