INA BK0306-TV-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK0306-TV-A
Rubix:274A7270
Manufacturer :0005096630000
EAN:4012802425222

Product details : INA BK0306-TV-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x7x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 3 mm |
| Outer diameter | 6.5 mm |
| Width | 6 mm |
| Sealing | open |
| Material | steel |
| Reference speed | 49500 rpm |
| Basic dynamic load, radial - Cr | 1230 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Usually arrives within 14 working days
