INA BK2212-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK2212-A
Rubix:134A0836
Manufacturer :0000103320000
EAN:4054364116934

Product details : INA BK2212-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Sealing | open |
| Reference speed | 8300 rpm |
| Basic dynamic load, radial - Cr | 9100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
- Delivery usually within ( 7 ) days
