Drawn cup needle roller bearing closed end
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x12x12 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 8 mm |
Outer diameter | 12 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | BK |
Cage | Steel |
Reference speed | 21200 rpm |
Limit speed | 29500 rpm |
Basic static load, radial - C0r | 3950 N |
Basic dynamic load, radial - Cr | 3800 N |
In stock: Next day delivery