INA BK4520-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK4520-A
Rubix:103A3297
Manufacturer :0001971570000
EAN:4054372054440

Product details : INA BK4520-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 20 mm |
| Sealing | open |
| Reference speed | 4300 rpm |
| Basic dynamic load, radial - Cr | 27000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.44 excl. VAT
/ Each
£ 26.93 incl. VAT
- Delivery usually within ( 7 ) days
