INA BK3020 DRAWN CUP NEEDLE ROLLER BEARING CLOSED END

Drawn cup needle roller bearing closed end

See technical information
References
INA:BK3020
Rubix:103A3657
Manufacturer :0001771800000
EAN:4026677166784
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter37 mm
Width20 mm
See all Specifications

Product details : INA BK3020 DRAWN CUP NEEDLE ROLLER BEARING CLOSED END


Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245

Strengths

Operating temperature up to + 140 °C.

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x37x37 mm
Logistic Weight47 g
Inner diameter30 mm
Outer diameter37 mm
Width20 mm
Sealingopen
Reference speed6000 rpm
Basic dynamic load, radial - Cr22000 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
  • Delivery usually within ( 7 ) days